Shop KIPP
See all product information
Create Account
Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M03X12, Sw=1, 5, Steel Black
- Mfr # K0707.203X12
- Zoro # G902065661
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Point type
Flat point
Thread Size
M3
Overall Length
12 mm
Material
Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0707.203X12
- Zoro #
- G902065661
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M3
- Overall Length
- 12 mm
Details
- Point type
- Flat point
- Item
- Grub Screw
- Material
- Steel
- System of Measurement
- Metric
- Finish
- Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.