Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M04X5, Sw=2, Steel Black
- Mfr # K0707.204X5
- Zoro # G802065242
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Finish
Black
System of Measurement
Metric
Overall Length
5 mm
Thread Size
M4
Point type
Flat point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0707.204X5
- Zoro #
- G802065242
- UPC #
- -
- Country of Origin
- Germany
- Finish
- Black
- System of Measurement
- Metric
- Item
- Grub Screw
- Point type
- Flat point
- Material
- Steel
Dimensions
- Overall Length
- 5 mm
- Thread Size
- M4
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.