
Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M05X10, Sw=2, 5, Steel Black
Mfr # K0707.205X10
Zoro # G102065324
product price:Â $1.65
/ea
Sold in multiples of 6 for $9.90
Key Features
Finish
Black
System of Measurement
Metric
Overall Length
10 mm
Thread Size
M5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0707.205X10
Zoro #
G102065324
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
10 mm
Thread Size
M5
Details
Finish
Black
System of Measurement
Metric
Item
Grub Screw
Material
Steel
Point type
Flat point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.