Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X12, Sw=3, Stainless Steel Bright

  • Mfr # K0707.306X12

  • Zoro # G602065572


product price:  $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Thread Size
M6
Overall Length
12 mm
Material
Stainless steel
Finish
Bright
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.306X12
Zoro #
G602065572
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Length
12 mm

Details

Material
Stainless steel
Finish
Bright
Point type
Flat point
Item
Grub Screw
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.