Shop KIPP
See all product information
Create Account
Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X20, Sw=3, Steel Black
- Mfr # K0707.206X20
- Zoro # G402065307
product price:Â
$
1.75
/ea
Sold in multiples of 6 for
$10.50
Key Features
Material
Steel
Overall Length
20 mm
Thread Size
M6
Finish
Black
Point type
Flat point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0707.206X20
- Zoro #
- G402065307
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 20 mm
- Thread Size
- M6
Details
- Material
- Steel
- Finish
- Black
- Item
- Grub Screw
- Point type
- Flat point
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.