Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M08X16, Sw=4, Steel Black

  • Mfr # K0707.208X16

  • Zoro # G202065323


product price:  $1.75
/ea
Sold in multiples of 6 for $10.50

Key Features

Finish
Black
Material
Steel
Point type
Flat point
System of Measurement
Metric
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.208X16
Zoro #
G202065323
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
16 mm

Details

Item
Grub Screw
Finish
Black
Material
Steel
Point type
Flat point
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.