Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M08X8, Sw=4, Stainless Steel Bright

  • Mfr # K0707.308X8

  • Zoro # G202065194


product price:  $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Thread Size
M8
Finish
Bright
System of Measurement
Metric
Overall Length
8 mm
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0707.308X8
Zoro #
G202065194
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
8 mm

Details

Finish
Bright
Item
Grub Screw
System of Measurement
Metric
Material
Stainless steel
Point type
Flat point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.