Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M10X12, Sw=5, Steel Black

  • Mfr # K0707.210X12

  • Zoro # G702065571


product price:  $1.85
/ea
Sold in multiples of 6 for $11.10

Key Features

Thread Size
M10
Finish
Black
Material
Steel
System of Measurement
Metric
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0707.210X12
Zoro #
G702065571
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Length
12 mm

Details

Finish
Black
Item
Grub Screw
Material
Steel
System of Measurement
Metric
Point type
Flat point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.