Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M10X16, Sw=5, Stainless Steel Bright

  • Mfr # K0707.310X16

  • Zoro # G502065443


product price:  $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Thread Size
M10
Finish
Bright
Point type
Flat point
Overall Length
16 mm
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0707.310X16
Zoro #
G502065443
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Length
16 mm

Details

Item
Grub Screw
Finish
Bright
Point type
Flat point
Material
Stainless steel
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.