Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screw, Hexagon Socket With Flat Point DIN913 M03X16, Sw=1, 5, Steel Black

  • Mfr # K0707.03X16

  • Zoro # G202065545


product price: $0.36
/ea
Sold in multiples of 24 for $8.64

Key Features

Overall Length
16 mm
Finish
Black
Point type
Flat point
Material
Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.03X16
Zoro #
G202065545
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 mm
Thread Size
M3

Details

Finish
Black
Point type
Flat point
Material
Steel
System of Measurement
Metric
Item
Grub Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.