Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screw, Hexagon Socket With Flat Point DIN913 M03X20, Sw=1, 5, Steel Black

  • Mfr # K0707.03X20

  • Zoro # G802065587


product price: $0.68
/ea
Sold in multiples of 14 for $9.52

Key Features

Finish
Black
Overall Length
20 mm
Material
Steel
System of Measurement
Metric
Thread Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.03X20
Zoro #
G802065587
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 mm
Thread Size
M3

Details

Finish
Black
Material
Steel
System of Measurement
Metric
Item
Grub Screw
Point type
Flat point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.