Grub Screw, Hexagon Socket With Flat Point DIN913 M03X6, Sw=1, 5, Stainless Steel Bright

  • Mfr # K0707.103X6

  • Zoro # G902065180


product price:  $1.69
/ea
Sold in multiples of 4 for $6.76

Key Features

System of Measurement
Metric
Overall Length
6 mm
Thread Size
M3
Finish
Bright
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0707.103X6
Zoro #
G902065180
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 mm
Thread Size
M3

Details

System of Measurement
Metric
Item
Grub Screw
Finish
Bright
Point type
Flat point
Material
Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.