Grub Screw, Hexagon Socket With Flat Point DIN913 M04X10, Sw=2, Stainless Steel Bright

  • Mfr # K0707.104X10

  • Zoro # G002065219


product price: $1.15
/ea
Sold in multiples of 6 for $6.90

Key Features

Point type
Flat point
Finish
Bright
Thread Size
M4
System of Measurement
Metric
Overall Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.104X10
Zoro #
G002065219
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4
Overall Length
10 mm

Details

Item
Grub Screw
Point type
Flat point
Finish
Bright
System of Measurement
Metric
Material
Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.