Zoro Homepage

Grub Screw, Hexagon Socket With Flat Point DIN913 M04X12, Sw=2, Steel Black

  • Mfr # K0707.04X12

  • Zoro # G002065295


product price: $0.30
/ea
Sold in multiples of 30 for $9.00

Key Features

System of Measurement
Metric
Material
Steel
Finish
Black
Point type
Flat point
Overall Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.04X12
Zoro #
G002065295
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 mm
Thread Size
M4

Details

System of Measurement
Metric
Material
Steel
Finish
Black
Point type
Flat point
Item
Grub Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.