Grub Screw, Hexagon Socket With Flat Point DIN913 M04X20, Sw=2, Stainless Steel Bright

  • Mfr # K0707.104X20

  • Zoro # G002065318


product price: $1.39
/ea
Sold in multiples of 5 for $6.95

Key Features

Overall Length
20 mm
Point type
Flat point
Thread Size
M4
Finish
Bright
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.104X20
Zoro #
G002065318
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 mm
Thread Size
M4

Details

Point type
Flat point
Finish
Bright
Item
Grub Screw
Material
Stainless steel
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.