Shop KIPP
See all product information
Create Account
Grub Screw, Hexagon Socket With Flat Point DIN913 M04X6, Sw=2, Stainless Steel Bright
- Mfr # K0707.104X6
- Zoro # G802065457
product price:Â
$
0.94
/ea
Sold in multiples of 10 for
$9.40
Key Features
Overall Length
6 mm
System of Measurement
Metric
Finish
Bright
Material
Stainless steel
Point type
Flat point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0707.104X6
- Zoro #
- G802065457
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Finish
- Bright
- Material
- Stainless steel
- Point type
- Flat point
- Item
- Grub Screw
Dimensions
- Overall Length
- 6 mm
- Thread Size
- M4
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.