Zoro Homepage

Grub Screw, Hexagon Socket With Flat Point DIN913 M04X6, Sw=2, Steel Black

  • Mfr # K0707.04X6

  • Zoro # G702065199


product price: $0.25
/ea
Sold in multiples of 36 for $9.00

Key Features

Finish
Black
Point type
Flat point
Material
Steel
Overall Length
6 mm
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.04X6
Zoro #
G702065199
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 mm
Thread Size
M4

Details

Item
Grub Screw
Finish
Black
Point type
Flat point
Material
Steel
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.