Zoro Homepage

Grub Screw, Hexagon Socket With Flat Point DIN913 M04X8, Sw=2, Steel Black

  • Mfr # K0707.04X8

  • Zoro # G502065245


product price: $0.25
/ea
Sold in multiples of 36 for $9.00

Key Features

System of Measurement
Metric
Finish
Black
Point type
Flat point
Thread Size
M4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.04X8
Zoro #
G502065245
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4
Overall Length
8 mm

Details

System of Measurement
Metric
Finish
Black
Point type
Flat point
Material
Steel
Item
Grub Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.