Grub Screw, Hexagon Socket With Flat Point DIN913 M05X10, Sw=2, 5, Steel Black

  • Mfr # K0707.05X10

  • Zoro # G102065195


product price: $0.25
/ea
Sold in multiples of 36 for $9.00

Key Features

Point type
Flat point
System of Measurement
Metric
Thread Size
M5
Finish
Black
Overall Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.05X10
Zoro #
G102065195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Overall Length
10 mm

Details

Point type
Flat point
System of Measurement
Metric
Item
Grub Screw
Finish
Black
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.