Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screw, Hexagon Socket With Flat Point DIN913 M05X16, Sw=2, 5, Steel Black

  • Mfr # K0707.05X16

  • Zoro # G302065346


product price: $0.29
/ea
Sold in multiples of 30 for $8.70

Key Features

Material
Steel
Thread Size
M5
Point type
Flat point
Overall Length
16 mm
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.05X16
Zoro #
G302065346
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Overall Length
16 mm

Details

Item
Grub Screw
Material
Steel
Point type
Flat point
Finish
Black
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.