Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screw, Hexagon Socket With Flat Point DIN913 M05X30, Sw=2, 5, Steel Black

  • Mfr # K0707.05X30

  • Zoro # G002065417


product price: $0.94
/ea
Sold in multiples of 7 for $6.58

Key Features

System of Measurement
Metric
Overall Length
30 mm
Point type
Flat point
Material
Steel
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.05X30
Zoro #
G002065417
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
30 mm
Thread Size
M5

Details

System of Measurement
Metric
Point type
Flat point
Item
Grub Screw
Material
Steel
Finish
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.