Shop KIPP
See all product information
Create Account
Grub Screw, Hexagon Socket With Flat Point DIN913 M05X5, Sw=2, 5, Steel Black
- Mfr # K0707.05X5
- Zoro # G502065320
product price:Â
$
0.30
/ea
Sold in multiples of 30 for
$9.00
Key Features
Material
Steel
System of Measurement
Metric
Thread Size
M5
Point type
Flat point
Overall Length
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0707.05X5
- Zoro #
- G502065320
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M5
- Overall Length
- 5 mm
Details
- Material
- Steel
- System of Measurement
- Metric
- Item
- Grub Screw
- Point type
- Flat point
- Finish
- Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.