Grub Screw, Hexagon Socket With Flat Point DIN913 M05X6, Sw=2, 5, Stainless Steel Bright

  • Mfr # K0707.105X6

  • Zoro # G902065562


product price: $1.19
/ea
Sold in multiples of 6 for $7.14

Key Features

Point type
Flat point
Overall Length
6 mm
System of Measurement
Metric
Material
Stainless steel
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.105X6
Zoro #
G902065562
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 mm
Thread Size
M5

Details

Point type
Flat point
Item
Grub Screw
System of Measurement
Metric
Material
Stainless steel
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.