Grub Screw, Hexagon Socket With Flat Point DIN913 M06X10, Sw=3, Stainless Steel Bright

  • Mfr # K0707.106X10

  • Zoro # G802065549


product price:  $1.39
/ea
Sold in multiples of 5 for $6.95

Key Features

Overall Length
10 mm
Point type
Flat point
Material
Stainless steel
Finish
Bright
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0707.106X10
Zoro #
G802065549
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 mm
Thread Size
M6

Details

Point type
Flat point
Item
Grub Screw
Material
Stainless steel
Finish
Bright
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.