Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screw, Hexagon Socket With Flat Point DIN913 M06X16, Sw=3, Steel Black

  • Mfr # K0707.06X16

  • Zoro # G702065540


product price: $0.52
/ea
Sold in multiples of 18 for $9.36

Key Features

Thread Size
M6
Overall Length
16 mm
Material
Steel
System of Measurement
Metric
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.06X16
Zoro #
G702065540
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6
Overall Length
16 mm

Details

Material
Steel
System of Measurement
Metric
Item
Grub Screw
Finish
Black
Point type
Flat point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.