Grub Screw, Hexagon Socket With Flat Point DIN913 M06X25, Sw=3, Stainless Steel Bright

  • Mfr # K0707.106X25

  • Zoro # G602065374


product price:  $1.29
/ea
Sold in multiples of 6 for $7.74

Key Features

System of Measurement
Metric
Finish
Bright
Overall Length
25 mm
Thread Size
M6
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.106X25
Zoro #
G602065374
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25 mm
Thread Size
M6

Details

System of Measurement
Metric
Finish
Bright
Item
Grub Screw
Material
Stainless steel
Point type
Flat point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.