Grub Screw, Hexagon Socket With Flat Point DIN913 M06X30, Sw=3, Stainless Steel Bright

  • Mfr # K0707.106X30

  • Zoro # G002065493


product price: $2.15
/ea
Sold in multiples of 3 for $6.45

Key Features

Point type
Flat point
Material
Stainless steel
System of Measurement
Metric
Finish
Bright
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.106X30
Zoro #
G002065493
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
30 mm
Thread Size
M6

Details

Point type
Flat point
Material
Stainless steel
System of Measurement
Metric
Finish
Bright
Item
Grub Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.