Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screw, Hexagon Socket With Flat Point DIN913 M08X10, Sw=4, Stainless Steel Bright

  • Mfr # K0707.108X10

  • Zoro # G702065663


product price: $1.69
/ea
Sold in multiples of 4 for $6.76

Key Features

System of Measurement
Metric
Overall Length
10 mm
Thread Size
M8
Material
Stainless steel
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.108X10
Zoro #
G702065663
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 mm
Thread Size
M8

Details

System of Measurement
Metric
Item
Grub Screw
Material
Stainless steel
Finish
Bright
Point type
Flat point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.