Grub Screw, Hexagon Socket With Flat Point DIN913 M08X12, Sw=4, Stainless Steel Bright

  • Mfr # K0707.108X12

  • Zoro # G502065474


product price:  $1.75
/ea
Sold in multiples of 4 for $7.00

Key Features

Thread Size
M8
Finish
Bright
Overall Length
12 mm
System of Measurement
Metric
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0707.108X12
Zoro #
G502065474
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Overall Length
12 mm

Details

Item
Grub Screw
Finish
Bright
System of Measurement
Metric
Point type
Flat point
Material
Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.