Grub Screw, Hexagon Socket With Flat Point DIN913 M08X25, Sw=4, Stainless Steel Bright

  • Mfr # K0707.108X25

  • Zoro # G302065537


product price: $2.39
/ea
Sold in multiples of 3 for $7.17

Key Features

Material
Stainless steel
Point type
Flat point
Thread Size
M8
Finish
Bright
Overall Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0707.108X25
Zoro #
G302065537
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Overall Length
25 mm

Details

Material
Stainless steel
Point type
Flat point
Finish
Bright
Item
Grub Screw
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.