Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screw, Hexagon Socket With Flat Point DIN913 M08X25, Sw=4, Steel Black

  • Mfr # K0707.08X25

  • Zoro # G802065631


product price: $0.80
/ea
Sold in multiples of 12 for $9.60

Key Features

Thread Size
M8
Point type
Flat point
System of Measurement
Metric
Overall Length
25 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.08X25
Zoro #
G802065631
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Overall Length
25 mm

Details

Point type
Flat point
System of Measurement
Metric
Item
Grub Screw
Material
Steel
Finish
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.