Grub Screw, Hexagon Socket With Flat Point DIN913 M08X45, Sw=4, Stainless Steel Bright

  • Mfr # K0707.108X45

  • Zoro # G202065163


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Thread Size
M8
Material
Stainless steel
Overall Length
45 mm
System of Measurement
Metric
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.108X45
Zoro #
G202065163
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Overall Length
45 mm

Details

Material
Stainless steel
System of Measurement
Metric
Point type
Flat point
Finish
Bright
Item
Grub Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.