Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screw, Hexagon Socket With Flat Point DIN913 M08X50, Sw=4, Steel Black

  • Mfr # K0707.08X50

  • Zoro # G202065651


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Key Features

Finish
Black
Material
Steel
Overall Length
50 mm
System of Measurement
Metric
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0707.08X50
Zoro #
G202065651
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
50 mm
Thread Size
M8

Details

Finish
Black
Material
Steel
Item
Grub Screw
System of Measurement
Metric
Point type
Flat point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.