Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screw, Hexagon Socket With Flat Point DIN913 M08X60, Sw=4, Steel Black

  • Mfr # K0707.08X60

  • Zoro # G002065172


product price: $1.89
/ea
Sold in multiples of 3 for $5.67

Key Features

Overall Length
60 mm
Thread Size
M8
System of Measurement
Metric
Point type
Flat point
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.08X60
Zoro #
G002065172
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
60 mm
Thread Size
M8

Details

Item
Grub Screw
System of Measurement
Metric
Point type
Flat point
Finish
Black
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.