Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screw, Hexagon Socket With Flat Point DIN913 M08X8, Sw=4, Steel Black

  • Mfr # K0707.08X8

  • Zoro # G002065189


product price: $0.36
/ea
Sold in multiples of 24 for $8.64

Key Features

Material
Steel
Point type
Flat point
Thread Size
M8
Overall Length
8 mm
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0707.08X8
Zoro #
G002065189
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Overall Length
8 mm

Details

Item
Grub Screw
Material
Steel
Point type
Flat point
Finish
Black
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.