Grub Screw, Hexagon Socket With Flat Point DIN913 M10X12, Sw=5, Stainless Steel Bright

  • Mfr # K0707.110X12

  • Zoro # G802065570


product price: $2.29
/ea
Sold in multiples of 3 for $6.87

Key Features

Point type
Flat point
Overall Length
12 mm
Thread Size
M10
System of Measurement
Metric
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.110X12
Zoro #
G802065570
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 mm
Thread Size
M10

Details

Point type
Flat point
System of Measurement
Metric
Finish
Bright
Material
Stainless steel
Item
Grub Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.