Grub Screw, Hexagon Socket With Flat Point DIN913 M10X40, Sw=5, Steel Black
- Mfr # K0707.10X40
- Zoro # G602065336
product price:Â
$
1.19
/ea
Sold in multiples of 7 for
$8.33
Key Features
Finish
Black
Point type
Flat point
System of Measurement
Metric
Thread Size
M10
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0707.10X40
- Zoro #
- G602065336
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Grub Screw
- Finish
- Black
- Point type
- Flat point
- System of Measurement
- Metric
- Material
- Steel
Dimensions
- Thread Size
- M10
- Overall Length
- 40 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.