Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screw, Hexagon Socket With Flat Point DIN913 M10X50, Sw=5, Steel Black

  • Mfr # K0707.10X50

  • Zoro # G302065322


product price: $2.29
/ea
Sold in multiples of 3 for $6.87

Key Features

System of Measurement
Metric
Finish
Black
Thread Size
M10
Overall Length
50 mm
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.10X50
Zoro #
G302065322
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Overall Length
50 mm

Details

System of Measurement
Metric
Finish
Black
Item
Grub Screw
Point type
Flat point
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.