Zoro Homepage

Grub Screw, Hexagon Socket With Flat Point DIN913 M10X80, Sw=5, Steel Black

  • Mfr # K0707.10X80

  • Zoro # G302065544


product price: $2.69
/ea
Sold in multiples of 2 for $5.38

Key Features

Thread Size
M10
Finish
Black
Material
Steel
Overall Length
80 mm
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.10X80
Zoro #
G302065544
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Overall Length
80 mm

Details

Finish
Black
Item
Grub Screw
Material
Steel
Point type
Flat point
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.