Grub Screw W. Screw-In Stop D=M04X20, Stainless Steel Bright

  • Mfr # K0404.1040202

  • Zoro # G702065175


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Thread Size
M4
Overall Length
20 mm
System of Measurement
Metric
Finish
Bright
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0404.1040202
Zoro #
G702065175
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Overall Length
20 mm

Details

System of Measurement
Metric
Finish
Bright
Material
Stainless steel
Point type
Flat point
Item
Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.