Grub Screw W. Screw-In Stop D=M04X30, Stainless Steel Bright

  • Mfr # K0404.1040302

  • Zoro # G402065239


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Overall Length
30 mm
Point type
Flat point
Finish
Bright
Material
Stainless steel
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0404.1040302
Zoro #
G402065239
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
30 mm
Thread Size
M4

Details

Point type
Flat point
Finish
Bright
Material
Stainless steel
System of Measurement
Metric
Item
Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.