Grub Screw W. Screw-In Stop D=M04X40, Stainless Steel Bright
- Mfr # K0404.1040402
- Zoro # G402065178
product price:Â
$
2.55
/ea
Sold in multiples of 4 for
$10.20
Key Features
Material
Stainless steel
Thread Size
M4
Point type
Flat point
System of Measurement
Metric
Overall Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0404.1040402
- Zoro #
- G402065178
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M4
- Overall Length
- 40 mm
Details
- Item
- Studs
- Material
- Stainless steel
- Point type
- Flat point
- System of Measurement
- Metric
- Finish
- Bright
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.