Grub Screw W. Screw-In Stop D=M05X30, Stainless Steel Bright

  • Mfr # K0404.1050302

  • Zoro # G802065303


product price:  $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Overall Length
30 mm
System of Measurement
Metric
Thread Size
M5
Finish
Bright
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0404.1050302
Zoro #
G802065303
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
30 mm
Thread Size
M5

Details

System of Measurement
Metric
Item
Studs
Finish
Bright
Point type
Flat point
Material
Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.