Grub Screw W. Screw-In Stop D=M05X50, Stainless Steel Bright

  • Mfr # K0404.1050502

  • Zoro # G102065270


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Overall Length
50 mm
Thread Size
M5
System of Measurement
Metric
Material
Stainless steel
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0404.1050502
Zoro #
G102065270
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
50 mm
Thread Size
M5

Details

Item
Studs
System of Measurement
Metric
Material
Stainless steel
Point type
Flat point
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.