Grub Screw W. Screw-In Stop D=M05X60, Stainless Steel Bright

  • Mfr # K0404.1050602

  • Zoro # G402065482


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Finish
Bright
Point type
Flat point
Overall Length
60 mm
System of Measurement
Metric
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0404.1050602
Zoro #
G402065482
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
60 mm
Thread Size
M5

Details

Finish
Bright
Point type
Flat point
Item
Studs
System of Measurement
Metric
Material
Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.