Grub Screw W. Screw-In Stop D=M05X60, Steel Trivalent Blue Passivated

  • Mfr # K0404.1050601

  • Zoro # G302065551


product price:  $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Point type
Flat point
System of Measurement
Metric
Material
Steel
Finish
Passivated
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0404.1050601
Zoro #
G302065551
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Overall Length
60 mm

Details

Item
Studs
Point type
Flat point
System of Measurement
Metric
Material
Steel
Finish
Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.