Grub Screw W. Screw-In Stop D=M06X60, Stainless Steel Bright

  • Mfr # K0404.1060602

  • Zoro # G502065634


product price:  $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Finish
Bright
Material
Stainless steel
Overall Length
60 mm
Point type
Flat point
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0404.1060602
Zoro #
G502065634
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
60 mm
Thread Size
M6

Details

Finish
Bright
Item
Studs
Material
Stainless steel
Point type
Flat point
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.