Grub Screw W. Screw-In Stop D=M06X60, Steel Trivalent Blue Passivated

  • Mfr # K0404.1060601

  • Zoro # G702065472


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

System of Measurement
Metric
Thread Size
M6
Point type
Flat point
Material
Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0404.1060601
Zoro #
G702065472
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6
Overall Length
60 mm

Details

System of Measurement
Metric
Point type
Flat point
Material
Steel
Finish
Passivated
Item
Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.