Grub Screw W. Screw-In Stop D=M08X20, Steel Trivalent Blue Passivated

  • Mfr # K0404.1080201

  • Zoro # G902065623


product price:  $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Overall Length
20 mm
Point type
Flat point
Thread Size
M8
Material
Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0404.1080201
Zoro #
G902065623
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
20 mm
Thread Size
M8

Details

Point type
Flat point
Item
Studs
Material
Steel
Finish
Passivated
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.