Grub Screw W. Screw-In Stop D=M08X30, Stainless Steel Bright

  • Mfr # K0404.1080302

  • Zoro # G402065611


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Overall Length
30 mm
Point type
Flat point
Finish
Bright
Thread Size
M8
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0404.1080302
Zoro #
G402065611
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
30 mm
Thread Size
M8

Details

Point type
Flat point
Finish
Bright
Item
Studs
Material
Stainless steel
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.